
Husky Bicycles T-124C 3-Speed Tricycle with Basket, 24in Wheels, Black
Mfr # 160-171
Zoro # G908424462
product price:Â $4,864.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160-171
Zoro #
G908424462
UPC #
-
Country of Origin
Taiwan, Province of China
Description
This tricycle is made in taiwan and is superior to chinese-made copies sold under other brands or without a brand name.3 speed rear loading industrial tricycle. Economical, safe and efficient means of transportation in workplace. T-124c is fun to ride, stable, and offers excellent handling. T-124c has a 2-piece steel frame that is connected using large frame bolts. The frame is specially designed with a cureved front down tube, making it easy to get on/off the trike. The frame uses chromoly seat stays and seat tube for maximum toughness and rigidity. Front and rear drive axles are supported with industrial grade sealed cartridge bearings, minimizing resistance and offer smoother riding. Super strong front v-type brake and brake lever with a spring-loaded push-in lever lock pin to prevent the tricycle from moving when parked.this model is shipped 65% pre-assembled in two cartons. It is recommended that a qualified mechanic perform the final assembly, which includes connecting the 2-piece frame together, mounting the wheels, handlebar, saddle, and pedals, and performing final adjustments. Optional full assembly is also available item # 160-199.specifications:- heavy duty hi-tensile and chromoly steel fork and frame- 3 speed internal gear coaster brake hub- 1/2 x 3/16 heavy duty industrial chain- 17mm rear axle with sealed cartridge bearings- one-piece forged steel crank set with 4mm thick 36-tooth sprocket.- front and rear wheel hubs with sealed cartridge bearings- 11-gauge 36-spoked wheels with steel rims.- front and rear fenders painted in black.- front v-type aluminum brake with safety parking lever- 13 jumbo comfort husky cruiser saddle- base model comes with 21 x 15 x 9 steel basket- full reflector mounted in front, rear mounted on fenders, and wheels.- 24x2.125 balloon tires- extra thick heavy duty, thorn resistant tubes- unassembled model is packed in 2 cartons, ups/fedex ground shippable- assembled units are shipped on a boxed pallet. Handlebar, opti
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.