13 gal Half-Round Indoor Metal Can, Silver, Touchless Sensor Lid, Stainless Steel, 12.63 in

  • Mfr # HLS13HX

  • Zoro # G6448268


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
13 gal
Container Shape
Half-Round
Color
Silver
Height
26.75 in
Overall Width
12.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLS13HX
Zoro #
G6448268
UPC #
814839023099
Country of Origin
China

Dimensions

Height
26.75 in
Overall Width
12.63 in
Length
14.13

Details

Container Capacity
13 gal
Item
Indoor Metal Can
Container Shape
Half-Round
Color
Silver
Lid Opening Mechanism
Touchless Sensor Lid
Material
Stainless Steel
Features
Handle, Bacteria Resistant, Vented, Smudge Resistant, Easy to Clean, Mobility, Fingerprint Resistant, Sensor
Lid Type
Hinged

Description

Trash Can 13 Gallon Space-Saving Semi-Ro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.