Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Gallon Open Top Round Trash Can

  • Mfr # HLS13STR

  • Zoro # G6456223


product price: $207.89
/ea
Free Shipping & Returns

Key Features

Container Capacity
13 gal
Container Shape
Round
Color
Silver
Height
24.25 in
Overall Width
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLS13STR
Zoro #
G6456223
UPC #
814839021538
Country of Origin
China

Dimensions

Height
24.25 in
Overall Width
14.25 in
Length
14.25

Details

Container Capacity
13 gal
Item
Trash Can
Container Shape
Round
Color
Silver
Lid Opening Mechanism
Open Top
Material
Stainless Steel
Lid Type
Open Top
Features
Bacteria Resistant, Vented, Handle, Easy to Clean, Heavy Duty, Fingerprint Resistant

Description

Trash Can 13 Gallon Open Top Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.