1.32 Gallon / 5 Liter Stainless Steel Soft Step Pedal Commercial Trash Can with Removable Plastic Liner and Odor Filter
- Mfr # HLSS01R
- Zoro # G6460502
product price:Â
$
69.99
/ea
Key Features
Container Capacity
1.3 gal
Container Shape
Rectangular
Color
Silver
Height
11.8 in
Overall Width
7.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLSS01R
- Zoro #
- G6460502
- UPC #
- 814839021651
- Country of Origin
- China
- Container Capacity
- 1.3 gal
- Item
- Step-On Can
- Container Shape
- Rectangular
- Color
- Silver
- Lid Opening Mechanism
- Step Pedal
- Material
- Stainless Steel
- Features
- Non-skid, Pedal Control, Fingerprint Resistant, Handle, Smooth, Removable Inner Bin, Lid Locked, Rubber Feet, Smudge Resistant
Dimensions
- Height
- 11.8 in
- Overall Width
- 7.68 in
- Length
- 8.47
Description
Trash Can 1.5 Gal Step, Stainless Steel,
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.