Zoro Homepage

18 gal Rectangular Trash Can, Silver, 16.7" Dia, Dual Side Entry, Stainless Steel

  • Mfr # HLS18DPO

  • Zoro # G900422749


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
18 gal
Container Shape
Rectangular
Color
Silver, Black
Height
34.25 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLS18DPO
Zoro #
G900422749
UPC #
814839025031
Country of Origin
China

Dimensions

Height
34.25 in
Overall Width
11 in
Length
17
Depth
17 in

Details

Container Capacity
18 gal
Item
Indoor Metal Can
Container Shape
Rectangular
Color
Silver, Black
Lid Opening Mechanism
Dual Push Door
Material
Stainless Steel, Plastic
Lid Type
Push Top
Features
Wheels, Smudge Resistant, Mobility, Fingerprint Proof

Description

HLS Commercial 18 Gallon / 68 Liter Dual Side-Entry Trash Can is the perfect trash can for lobbies, dining areas, stores, or any high traffic venue. This can features two large openings and a slim body design that allows it to fit easily into any space. The four removable caster wheels make it easy to quickly move the bin where it is needed. Its elegant, brushed stainless steel finish is smudge-resistant, easy to clean, and complements any setting. Dimensions: 16.7" L x 11.3" W x 34.25" H.


  • QUICK & EASY DISPOSAL – The dual side access design is ideal for high-traffic areas such as restaurants, restrooms, offices, lobbies, and retail stores, allowing for quick and efficient trash disposal.
  • COMPLETELY MOBILE – Easily roll the bin from one location to another with 4 removable wheels featuring a locking mechanism. Perfect for commercial kitchens, dining areas, outdoor patios, and event spaces.
  • ODOR-STOPPING POWER – Replaceable odor filter absorbs trash odors so they don’t escape the can, maintaining a fresh environment.
  • ELEGANT & MODERN – The stainless steel trash can body is fingerprint-proof and smudge-resistant. The durable, ABS plastic lid is easy to clean.
  • SLIM DESIGN – The space-saving design is perfect for offices, restrooms, restaurants, and lobbies.
  • DIMENSIONS: 11.3" L x 16.7" W x 34.6" H
  • EASY SERVICING – Air vents make trash bag removal a breeze.
  • SNUG-FIT REMOVABLE LID – Ensures secure fit while allowing easy removal for heavy liners.
  • ADA and OSHA Complianct – For worry free use in commercial spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.