21 Gal/ 80 Liter Rectangular Stainless Steel Open Top Compost Bin w/ Wheels and Dual Odor Filters

  • Mfr # HLS21UOTMCOP

  • Zoro # G412939827


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Capacity
21 gallon
Color
Silver
Material
Stainless Steel
Width
10.7 in
Length
16.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLS21UOTMCOP
Zoro #
G412939827
UPC #
814839028612
Country of Origin
China

Dimensions

Width
10.7 in
Length
16.7 in

Details

Capacity
21 gallon
Color
Silver
Material
Stainless Steel

Description

HLS Commercial 21 Gallon / 80 Liter Rectangular Stainless Steel Open Top Compost Bin with Wheels and Dual Odor Filters is the perfect waste receptacle for high-traffic areas like cafeterias, restaurants, lobbies, and conference rooms. The color-coded, removable lid can be opened with a simple push button. This large capacity bin's caster wheels enable easy relocation to wherever it is needed most, ensuring efficient site hygiene and waste management. Features include: brushed stainless steel body that is fingerprint-proof, smudge-resistant, and easy to clean; dual replaceable odor filters to keep the surrounding area smelling fresh and clean; snug-fit lid keeps a full bag firmly in place; wide open access facilitates quick and clean disposals on-the-go; slim and space-saving design takes up little floor space while providing large capacity. HLS Commercial leverages decades of market experience to create commercial-grade waste receptacles that meld durability and ease of use, with special attention to aesthetic detail. HLS Commercial products are the dependable and hygienic solutions for public and private agencies and institutions.


  • QUICK & EASY DISPOSAL œ The dual side access design is ideal for high-traffic areas such as restaurants, restrooms, offices, lobbies, and retail stores, allowing for quick and efficient trash disposal.
  • COMPLETELY MOBILE œ Easily roll the bin from one location to another with 4 removable wheels featuring a locking mechanism. Perfect for commercial kitchens, dining areas, outdoor patios, and event spaces.
  • ODOR-STOPPING POWER œ 2 heavy-duty odor filters absorb trash odors so they don't escape the can, maintaining a fresh environment.
  • ELEGANT & MODERN œ The stainless steel trash can body is fingerprint-proof and smudge-resistant. The durable, silver-colored ABS plastic lid is easy to clean, adding a touch of elegance to any commercial space.
  • SLIM DESIGN œ The space-saving design is perfect for offices, restrooms, restaurants, and lobbies.
  • DIMENSIONS œ 10.7" L x 16.7" W x 33.7" H
  • EASY SERVICING œ Air vents make trash bag removal a breeze.
  • SNUG-FIT REMOVABLE LID œ Ensures secure fit while allowing easy removal for heavy liners.
  • COLOR-CODED LID Lid Identifies Which Bin Is For Compostables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.