23 gal Round Indoor Metal Can, Silver, Touchless Sensor Lid, Stainless Steel, 17.5 in

  • Mfr # HLS23RC

  • Zoro # G6448103


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
23 gal
Container Shape
Round
Color
Silver
Height
32.63 in
Overall Width
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLS23RC
Zoro #
G6448103
UPC #
814839020227
Country of Origin
China

Dimensions

Height
32.63 in
Overall Width
17.5 in
Length
19.25

Details

Container Capacity
23 gal
Item
Indoor Metal Can
Container Shape
Round
Color
Silver
Lid Opening Mechanism
Touchless Sensor Lid
Material
Stainless Steel

Description

Trash Can 23 Gallon Round Sensor, Stainl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.