Zoro Homepage

23 Gallon Semi-Round Open Top Trash Can

  • Mfr # HLS23DOT

  • Zoro # G900422770


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
23 gal
Container Shape
Half-Round
Color
Silver
Height
32.8 in
Overall Width
12.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLS23DOT
Zoro #
G900422770
UPC #
814839023761
Country of Origin
China

Dimensions

Height
32.8 in
Overall Width
12.4 in
Depth
19.8 in
Length
19.8

Details

Container Capacity
23 gal
Item
Trash Can
Container Shape
Half-Round
Color
Silver
Lid Opening Mechanism
Open Top
Material
Stainless Steel
Features
Handle, Fingerprint Proof, Smudge Resistant, Durable
Lid Type
Open Top

Description

HLS Commercial 23 Gallon / 87 Liter Semi-Round Open Top Trash Can is the perfect trash can for lobbies, dining areas, stores, or any high traffic venue. This can features a large open top with a slim, half-round body design that allows it to fit easily into any space. The wide opening easily accommodates large and bulky items. Its 23 gal capacity can easily retain a day’s worth of trash. Its elegant, brushed stainless steel finish is smudge-resistant, easy to clean, and complements any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.