Zoro Homepage

3 gal Rectangular Sensor Trash Can, White, Touchless Sensor Lid, Plastic, 10 in

  • Mfr # HLSSP03WW

  • Zoro # G612939825


product price: $56.99
/ea

Key Features

Container Capacity
3 gal
Container Shape
Rectangular
Color
White
Overall Width
10 in
Lid Opening Mechanism
Touchless Sensor Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLSSP03WW
Zoro #
G612939825
UPC #
814839028841
Country of Origin
China

Dimensions

Overall Width
10 in
Length
6.1 in

Details

Container Capacity
3 gal
Item
Sensor Trash Can
Container Shape
Rectangular
Color
White
Lid Opening Mechanism
Touchless Sensor Lid
Material
Plastic

Description

Convenient and hygienic, the new HLS Commercial Prime Plastic Touchless Sensor Trash Can is the most convenient way to dispose of trash in your home or office. Just move your hand toward the lid and the infrared motion sensor will open the lid automatically. The lid will close automatically when you are finished. It's easy and hygienic! Feature includes, 100% Touch-Free sensor-operated lid is the easy way to keep a hygienic home; Dent-proof ABS plastic is durable and easy to clean; Waterproof can body may be washed with water; Gentle and silent lid open and close; Efficient 3 Gallon / 10 Liter capacity holds a lot of trash and recycling; Trash Bag Retainer Ring keeps a full bag firmly in place, preventing it from falling into the can and keeping the trash bag ends out of view; Slim and Space-Efficient design allows it to fit into tight spaces and consume little floor space; Fits all standard bathroom size trash bags. No custom bags required.


  • 100% TOUCH-FREE œ Sensor-operated lid provides a convenient and hygienic way to maintain a clean environment.
  • GENTLE AND SILENT œ Lid opens and closes smoothly and quietly for a seamless user experience.
  • BAG RETAINER RING œ Keeps a full bag firmly in place, preventing it from falling into the can and keeping the trash bag ends out of view.
  • SLIM DESIGN œ The space-saving design is perfect for offices, restrooms, restaurants, and lobbies.
  • STANDARD SIZE BATHROOM TRASH CAN œ Fits All Standard Bags
  • Dimensions: 10" L x 6.1" W x 13" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.