Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Pack Compact Odor Filters for Trash Can

  • Mfr # HLS08CF3

  • Zoro # G900422800


product price: $26.95
/pk 3, $8.98/ea

Key Features

Color
White
Material
Activated Carbon
Height
0.75
Width
2.5
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLS08CF3
Zoro #
G900422800
UPC #
814839021859
Country of Origin
China

Dimensions

Height
0.75
Width
2.5
Length
3.5

Details

Color
White
Material
Activated Carbon
Item
Compact Odor Filters for Trash Can,,PK 3
Weight
0.12

Description

HLS Commercial 3-Pack Odor Filters for HLS Commercial Bins 2.5 to 4 Gallons helps keep a fresh and clean smelling environment. Utlizing activated carbon technology, each filter provides up to 3 months of odor-fighting power. For use with HLS Commercial trash cans 8 gallons and larger that feature an odor filter compartment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.