Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Pack Vinyl COMPOST Decal Sticker Set, UV-Resistant

  • Mfr # HLSKERCCOMP3

  • Zoro # G600422827


product price: $44.44
/pk 3, $14.81/ea

Key Features

Color
Green
Material
Vinyl
Height
0.1
Width
4
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLSKERCCOMP3
Zoro #
G600422827
UPC #
814839022054
Country of Origin
China

Dimensions

Height
0.1
Width
4
Length
4

Details

Color
Green
Material
Vinyl
Item
Vinyl COMPOST Decal Sticker Set, UV,PK 3
Weight
0.2

Description

Coordinate your Trash / Recycling / Compost bins for quick and easy separation and disposal with clear markings for each bin. 4" diameter with large lettering and picture decals to label each bin. Removable. UV-resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.