Shop HLS COMMERCIAL
See all product information
Create Account
50 gal Round Outdoor Can, Silver, Open Top, Stainless Steel, 21.7 in
- Mfr # HLS50DSI
- Zoro # G300693633
product price:Â
$
1,149.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
50 gal
Container Shape
Round
Color
Silver
Height
40.2 in
Overall Width
21.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HLS50DSI
- Zoro #
- G300693633
- UPC #
- 814839025727
- Country of Origin
- China
Dimensions
- Height
- 40.2 in
- Overall Width
- 21.7 in
- Depth
- 21.7 in
Details
- Container Capacity
- 50 gal
- Item
- Outdoor Can
- Container Shape
- Round
- Color
- Silver
- Lid Opening Mechanism
- Open Top
- Material
- Stainless Steel
- Features
- Ash Pan, Smudge Resistant, Fingerprint Proof, Durable, Compact
- Includes
- 50-Gallon Dual Side-Entry Trash Can; Ashtray Hole Cover
Description
HLS Commercial 50 Gallon / 189 Liter Stainless Steel Dual Side-Entry Trash Can with Removable Ashtray is the perfect trash can for lobbies, common areas, or any high traffic venue. This can features two large side openings that facilitate quick and easy disposals, and a versatile round body design. The removable ashtray is easy to service; an ashtray hole cover is included. Brushed stainless steel finish is fingerprint-proof and smudge-resistant. Dimensions: 21.65" L x 21.65" W x 40.16" H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.