50 gal Round Outdoor Can, Silver, Open Top, Stainless Steel, 21.7 in

  • Mfr # HLS50DSO

  • Zoro # G400693632


product price:  $1,465.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
50 gal
Container Shape
Round
Color
Silver
Height
40.2 in
Overall Width
21.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLS50DSO
Zoro #
G400693632
UPC #
814839025734
Country of Origin
China

Dimensions

Height
40.2 in
Overall Width
21.7 in
Depth
21.7 in

Details

Container Capacity
50 gal
Item
Outdoor Can
Container Shape
Round
Color
Silver
Lid Opening Mechanism
Open Top
Material
Stainless Steel
Features
Durable, Smudge Resistant, Ash Pan, Water Resistant, Rust Resistant, Compact
Includes
50-Gallon Dual Side-Entry Trash Can; Ashtray Hole Cover

Description

HLS Commercial 50 Gallon / 189 Liter Indoor / Outdoor Stainless Steel Dual Side-Entry Trash Can with Removable Ashtray is the perfect trash can for lobbies, common areas, or any high traffic venue. This can features: two large side openings for quick and easy disposals, versatile round body design, removable ashtray with ashtray hole cover, water-resistant and rust-resistant 304-grade stainless steel suitable for outdoor use. Dimensions: 21.65" L x 21.65" W x 40.16" H.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.