Zoro Homepage

AC Power Adapter w/ 5 ft Cord

  • Mfr # HLSAC

  • Zoro # G000422816


product price: $37.85
/ea

Key Features

Cord Length
3.6
Length
3.6
Color
Black
Material
Plastic
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLSAC
Zoro #
G000422816
UPC #
814839021781
Country of Origin
China

Dimensions

Cord Length
3.6
Length
3.6
Height
2.5
Width
2

Details

Item
AC Power Adapter w/ 5 ft Cord
Color
Black
Material
Plastic
Weight
0.4

Description

Go battery-free and still get constant power to your HLS Commercial Touchless Sensor Trash Can with the official AC Adapter. UL Listed and safety inspected, this durable AC Adapter is 5' 10" long, so you can place the bin where it is most convenient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.