Zoro Homepage

3-Pack Lemon-Scented Fragrance Cartridge Refill

  • Mfr # HLSFGLEMON3

  • Zoro # G000422793


product price: $26.99
/pk 3, $9.00/ea

Key Features

Color
Black
Material
Plastic
Height
1
Width
0.5
Length
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLSFGLEMON3
Zoro #
G000422793
UPC #
814839022061
Country of Origin
China

Dimensions

Height
1
Width
0.5
Length
0.5

Details

Color
Black
Material
Plastic
Item
HLS Commerical 3-Pack Lemon-Scented,PK 3
Weight
0.12

Description

HLS Commercial Lemon Fragrance Cartridges help keep a fresh and clean smelling environment. Each cartridge provides up to 30 days of the scent of crisp, fresh-cut lemons. Great of restrooms, food service areas, and more. For use with HLS Commercial sensor trash cans that feature a fragrance cartridge compartment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.