
Rectangular Flip Open Trash Lid Attachment
Mfr # LIDROTRS
Zoro # G200422951
product price: $62.99
/eaKey Features
Color
Black
Material
Plastic
Height
2
Width
10.35
Length
16.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIDROTRS
Zoro #
G200422951
UPC #
814839023433
Country of Origin
China
Dimensions
Height
2
Width
10.35
Length
16.25
Details
Color
Black
Material
Plastic
Shape
Rectangular
Item
Rectangular Flip Open Trash Lid Attachme
Weight
0.88
Description
HLS Commercial Rectangular Flip Open Trash Lid Attachment is compatible with HLS Commercial rectangular open top bins models HLS16UOT, HLS18UOT, and HLS21UOT. Easy to place on and easy to remove. For easy separation of trash for landfil from other waste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.