Zoro Homepage

Rectangular Indoor Metal Can, Silver, Stainless Steel

  • Mfr # HLS21UOTCOP

  • Zoro # G600422766


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
21 gal
Container Shape
Rectangular
Top Type
Open Top
Color
Silver
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLS21UOTCOP
Zoro #
G600422766
UPC #
814839023549
Country of Origin
China

Dimensions

Height
34 in
Length
16

Details

Total Capacity
21 gal
Item
Indoor Metal Can
Container Shape
Rectangular
Top Type
Open Top
Color
Silver
Number of Openings
Single Compartment
Material
Stainless Steel
Features
Fingerprint Proof, Easy to Clean, Smudge Resistant
Container Capacity
21 gal
Lid Opening Mechanism
Push Button

Description

21 Gallon Rectangular Compost Bin with Opening Lid makes it easy to separate compostables from non-compostables quickly and easily in high-traffic venues like cafeterias and hallways. Paired with a 21 Gallon Stainless Steel Rectangular Open Top bin, the lid fits snugly on top of the lid. The universally recognizable. Each lid comes with two removable decals with easy to read text. The lids feature a button release to open the top for easy access.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.