This item is Discontinued.

Hmc HMC HMC-TH-POWMIAALLGAVSOM-3x5-UV 3 x 5 in. Pow & Mia All Gave Some Flag UV Resistant Trailer Hitch Cover HMC-TH-POWMIAALLGAVSOM-3x5-UV

This item is Discontinued.

Hmc

HMC HMC-TH-POWMIAALLGAVSOM-3x5-UV 3 x 5 in. Pow & Mia All Gave Some Flag UV Resistant Trailer Hitch Cover (Discontinued)

Mfr # HMC-TH-POWMIAALLGAVSOM-3x5-UV
Zoro # G504132778
UPC # 97652441084
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HMC-TH-POWMIAALLGAVSOM-3x5-UV
Zoro #
G504132778
UPC #
97652441084
Country of Origin
China

Description

The face of the cover is a solid piece of billet aluminum, powder coated with the full colored design UV printed and clear coated onto the cover. The 2" receiver tube is made of steel and then powder coated black. All of our hitch covers include a new hitch pin and clip.

Features
  • Pow & Mia All Gave Some Flag with UV Resistant Trailer Hitch Cover
  • CNC machined in USA
  • Can personalize hitch cover using your photo
Specifications
  • Receiver Material: Powder Coated Steel
  • Cover Material: Billet Aluminum
  • Receiver Tube: 2"
  • Dimension: 3/8" L x 3" W x 5" H
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.