Shop HME PRODUCTS

HME-TCH-G Home Trail Camera Holder Ground Mount

  • Mfr # HME-TCH-G
  • Zoro # G604038802

product price: 
$
53.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HME-TCH-G
Zoro #
G604038802
UPC #
830636005151
Country of Origin
China

Description

Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.

Features
  • Adjusts between 26”-36”
  • 360° rotation
  • Pan/Tilts for perfect camera placement
  • Spade design for stability
  • Supports cameras with 1⁄4” x 20 thread insert
Specifications
  • Weight: 2.04

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.