
105C On/Off Rockr Switch
Mfr # 851800-770
Zoro # G802323458
product price: $14.55
/eaKey Features
Fits Brand
Hobart
Series
105C
Height
0.25 in
Length
1 in
Type
On/Off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
851800-770
Zoro #
G802323458
UPC #
-
Country of Origin
Unknown
Dimensions
Height
0.25 in
Length
1 in
Width
1 in
Details
Item
Rocker Switch
Fits Brand
Hobart
Series
105C
Type
On/Off
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.