Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-D Whip Sst

  • Mfr # 00-295027

  • Zoro # G8818812


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Length
13.05 in
Width
6.9 in
Height
6-12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-295027
Zoro #
G8818812
UPC #
-
Country of Origin
China

Dimensions

Length
13.05 in
Width
6.9 in
Height
6-12 in

Details

Item
Whip

Description

Regulator,Gas Pressure Lp Sx22. This is a genuine OEM (Original Equipment Manufacturer) part. Duke Manufacturing develops solutions for the commercial foodservice industry including product holding equipment, steamtables, warewashing and more. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.