Zoro Homepage

12" Stick Electrode 3/32" Dia., AWS ER1100, 10 lb.

  • Mfr # 54JK86

  • Zoro # G0567152


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E309-16, E309L-16
Series
E309/309L-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54JK86
Zoro #
G0567152
UPC #
-
Country of Origin
India

Dimensions

Overall Length
12 in
Container Size
10 lb
Diameter
3/32 in
Length
12 in
Overall Diameter
3/32 in

Details

Item
Stick Electrode
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E309-16, E309L-16
Series
E309/309L-16
Container Type
Plastic Tube
Tensile Strength
75,000 psi
Application
Arc Welding
Elongation (Minimum Required)
30 %
Yield Strength (Minimum Required)
56 ksi
Yield Strength (As Welded)
56 ksi
Weight
5 lb
Tensile Strength (As Welded)
79.3 ksi
Tensile Strength (Minimum Required)
75 ksi
For Material Grade
304, 304N, 305, 308, 309, 309S
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Number of Passes
Multiple Passes
Process
Stick Welding (SMAW)
Elongation (As Welded)
30%
Finish/Coating
Rutile

Description

Stick Electrode, AWS Classification E309-16, E309L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 79.3 ksi, Yield Strength (Minimum Required) 56 ksi, Yield Strength (As Welded) 56 ksi, Series E309/309L-16, Weight 5 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.