
1/8" Fpt X 1/4" Mpt Hex Reducing Bushing
Mfr # 719063
Zoro # G102245153
product price: $1.55
/eaSold in multiples of 6 for $9.30
Key Features
Fits Brand
Hobart
Inlet Type
FPT
Type
Hex
Height
0.60 in
Outlet Type
MPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719063
Zoro #
G102245153
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.60 in
Outlet Size
1/4 in
Inlet Size
1/8 in
Width
0.50 in
Length
0.50 in
Details
Item
Reducing Bushing
Fits Brand
Hobart
Inlet Type
FPT
Type
Hex
Outlet Type
MPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.