Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1Lb Reagent Bag

  • Mfr # 00-854893-00013

  • Zoro # G202284199


product price: $55.55
/ea

Key Features

Fits Brand
Hobart
Length
1 in
Width
1 in
Load Capacity (Lb.)
1 lb
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-854893-00013
Zoro #
G202284199
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1 in
Width
1 in
Height
1 in

Details

Item
Reagent Bag
Fits Brand
Hobart
Load Capacity (Lb.)
1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.