Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 Ovens Safety Valve

  • Mfr # 922159-A

  • Zoro # G902332008


product price: $187.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Oven Series: 24L, 36L/Lc, 60L/Lc, 64, 70 (After;11/74), -77R, 141, 160L/Lc, 241, 260L/Lc/Lcc, 319A, 399A, Eg, Vg. Model: Sg60, Sg77R, 12 Open Top, 148L, 148Lc, 160L, 160L77R, 160Lc, 24 Griddle, 24L, 260L, 260Lc, 260Lcc, 36 Griddle, 36Fl77R, 36L, 36L77R, 36Lc, 481L, 481Lc, 48L, 60Fl77R, 60L, 60L77R, 60Lc, 60Lcc, Eg160, Eg24, Eg260, Eg36, Eg60, Mg12
Features
J Type Pilot In/Out 1/4 in CCT
Fits Brand
Hobart; Vulcan
Outlet Type
CCT
Outlet Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922159-A
Zoro #
G902332008
UPC #
-
Country of Origin
Mexico

Dimensions

Outlet Size
7/16 in
Inlet Size
7/16 in
Width
3 in
Height
2.25 in
Length
3.50 in

Details

Item
Safety Valve
For Use With
Vulcan Oven Series: 24L, 36L/Lc, 60L/Lc, 64, 70 (After;11/74), -77R, 141, 160L/Lc, 241, 260L/Lc/Lcc, 319A, 399A, Eg, Vg. Model: Sg60, Sg77R, 12 Open Top, 148L, 148Lc, 160L, 160L77R, 160Lc, 24 Griddle, 24L, 260L, 260Lc, 260Lcc, 36 Griddle, 36Fl77R, 36L, 36L77R, 36Lc, 481L, 481Lc, 48L, 60Fl77R, 60L, 60L77R, 60Lc, 60Lcc, Eg160, Eg24, Eg260, Eg36, Eg60, Mg12
Features
J Type Pilot In/Out 1/4 in CCT
Fits Brand
Hobart; Vulcan
Outlet Type
CCT
Inlet Type
CCT
Includes
(2) 7/16 in Breakaway Ferrule and (2) 1/4 in Breakaway Ferrule
Type
Magnetic Head
Fluid Type
Gas

Description

Wp Safety, Magnet Head And Gas Carrier Kit, 3-1/2" Wide,;Gas In/Out 7/16" Cct, J Type Pilot In/Out 1/4" Cct,;Includes ( 2 ) 7/16" Breakaway Ferrule And ( 2 ) 1/4";Breakaway Ferrule.;Vulcan Oven Series: 24L, 36L/Lc, 60L/Lc, 64, 70 (After;11/74), -77R, 141, 160L/Lc, 241, 260L/Lc/Lcc, 319A, 399A,;Eg, Vg. Model: Sg60, Sg77R,;12 Open Top, 148L, 148Lc, 160L, 160L77R, 160Lc, 24 Griddle,;24L, 260L, 260Lc, 260Lcc, 36 Griddle, 36Fl77R, 36L, 36L77R,;36Lc, 481L, 481Lc, 48L, 60Fl77R, 60L, 60L77R, 60Lc, 60Lcc,;Eg160, Eg24, Eg260, Eg36, Eg60, Mg12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.