Zoro Homepage

240/480 Transformer 115/50/60

  • Mfr # 855036-1

  • Zoro # G002322527


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Width
1 in
Length
1 in
Height
1 in
Voltage
240/480 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855036-1
Zoro #
G002322527
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1 in
Length
1 in
Height
1 in

Details

Item
Transformer
Fits Brand
Hobart
Voltage
240/480 V
Frequency
50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.