Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

720719 Baso Kit 24 & 260S

  • Mfr # 00-957893-000G2

  • Zoro # G102328924


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Vulcan
Width
9.50 in
Length
37.50 in
Includes
Safety Valve, Connectors and Tubing
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-957893-000G2
Zoro #
G102328924
UPC #
-
Country of Origin
United States

Dimensions

Width
9.50 in
Length
37.50 in
Height
8 in

Details

Item
Baso Kit
Fits Brand
Vulcan
Includes
Safety Valve, Connectors and Tubing

Description

Includes Safety Valve, Connectors And Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.