Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acorn Nut 7/16 Id

  • Mfr # 24715-3

  • Zoro # G402240155


product price: $23.85
/ea

Key Features

Features
7/16 in ID Cap Nut; 3/4 Dia Hex Flat
Fits Brand
Hobart
Type
Acorn
Length
0.75 in
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24715-3
Zoro #
G402240155
UPC #
-
Country of Origin
United States

Dimensions

Length
0.75 in
Width
0.75 in
Height
0.75 in

Details

Item
Nut
Features
7/16 in ID Cap Nut; 3/4 Dia Hex Flat
Fits Brand
Hobart
Type
Acorn

Description

Acorn Nut,;7/16 Id Cap Nut, 3/4 Dia On Hex Flats;Hobart Mixer A120, A200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.