Zoro Homepage

Acorn Nut

  • Mfr # 836940

  • Zoro # G002234172


product price: $14.79
/ea

Key Features

For Use With
Draw Off 3 in Valve # 56-1151; Legion Kettle; Vulcan Kettle
Features
7/16"-20 Thread
Fits Brand
Hobart; Legion; Vulcan
Type
Acorn
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836940
Zoro #
G002234172
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.75 in
Width
5/8 in
Length
5/8 in

Details

Item
Nut
For Use With
Draw Off 3 in Valve # 56-1151; Legion Kettle; Vulcan Kettle
Features
7/16"-20 Thread
Fits Brand
Hobart; Legion; Vulcan
Type
Acorn

Description

, Thread Is 7/16"-20;Groen Kettle For Draw Off 3" Valve # 56-1151;Legion Kettle;Vulcan Kettle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.