Zoro Homepage

Actuator, Assembly, Pivot

  • Mfr # 00-919704

  • Zoro # G500639349


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Length
9.1 in
Width
4.9 in
Height
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-919704
Zoro #
G500639349
UPC #
-
Country of Origin
United States

Dimensions

Length
9.1 in
Width
4.9 in
Height
3.2 in

Details

Item
Actuator Assembly

Description

Actuator,Assembly,Pivot. Hobart manufactures products for the foodservice and food retail industries. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.