Zoro Homepage

Adapter 7/16 Tube X 1/4 Mpt, El

  • Mfr # 00-719158

  • Zoro # G502253666


product price: $64.79
/ea

Key Features

Features
Nut and Ferrule
Fits Brand
Vulcan
Inlet Type
CCT
Type
90° Elbow
Height
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-719158
Zoro #
G502253666
UPC #
-
Country of Origin
United States

Dimensions

Height
1.50 in
Length
1.50 in
Width
0.50 in
Inlet Size
7/16 in
Outlet Size
1/4 in

Details

Item
Adapter
Features
Nut and Ferrule
Fits Brand
Vulcan
Inlet Type
CCT
Type
90° Elbow
Material
Brass
Outlet Type
MPT

Description

Brass Male 90 Degree Elbow, ;7/16" Cct Nut & Ferrule X 1/4" Mpt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.