Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Elbow We

  • Mfr # 00-328764

  • Zoro # G8470175


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Width
2.55 in
Height
1-3/4 in
Length
5.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-328764
Zoro #
G8470175
UPC #
-
Country of Origin
United States

Dimensions

Width
2.55 in
Height
1-3/4 in
Length
5.35 in

Details

Item
Elbow Adapter

Description

Adapter, Elbow We. This is a genuine OEM (Original Equipment Manufacturer) part. Hobart manufactures products for the foodservice and food retail industries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.