Zoro Homepage

Adapter, Elbow We

  • Mfr # 00-328765

  • Zoro # G709532700


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Width
3.1 in
Height
1.4 in
Length
3.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-328765
Zoro #
G709532700
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3.1 in
Height
1.4 in
Length
3.55 in

Details

Item
Elbow Adapter

Description

Hobart 00-328765. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.