Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Mixer Plate

  • Mfr # 19265

  • Zoro # G502234771


product price: $1.15
/ea
Sold in multiples of 7 for $8.05

Key Features

For Use With
Fits 2.16 in Dia Cast Iron Burner; American Range Griddle Armg, Artg; Range Ar126; Carter-Hoffmann; Dynamic Cooking Systems Broiler; Garland Broiler; Imperial Broiler Gb, Eba, Icb; Hotplates Ihpa, Range Ir without Lift Off Burner Head; Jade Broiler Jtkc, Kc; Rankin-Delux Hot Plate Suhp; US Range Broiler/Cheesemelter C-Hds-A, Gxc; Wolf Broiler A, Ae, Ak, Irb-36, Rb-36
Features
Single Plate with 2 Slots; 0.468 in Orifice Hole
Fits Brand
Hobart; American Range; Carter-Hoffmann; Dynamic Cooking Systems; Garland; Imperial; Jade; Rankin-Delux; US Range; Wolf
Length
2.50 in
Width
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19265
Zoro #
G502234771
UPC #
-
Country of Origin
United States

Dimensions

Length
2.50 in
Width
2.50 in
Outside Dia. (In.)
2-3/16 in
Height
0.25 in

Details

Item
Air Mixer Plate
For Use With
Fits 2.16 in Dia Cast Iron Burner; American Range Griddle Armg, Artg; Range Ar126; Carter-Hoffmann; Dynamic Cooking Systems Broiler; Garland Broiler; Imperial Broiler Gb, Eba, Icb; Hotplates Ihpa, Range Ir without Lift Off Burner Head; Jade Broiler Jtkc, Kc; Rankin-Delux Hot Plate Suhp; US Range Broiler/Cheesemelter C-Hds-A, Gxc; Wolf Broiler A, Ae, Ak, Irb-36, Rb-36
Features
Single Plate with 2 Slots; 0.468 in Orifice Hole
Fits Brand
Hobart; American Range; Carter-Hoffmann; Dynamic Cooking Systems; Garland; Imperial; Jade; Rankin-Delux; US Range; Wolf

Description

Air Mixing Plate, Single Plate, 2 Slots, ;.468" Orifice Hole, 2-3/16" Od;Fits 2.16" Dia Cast Iron Burner,;American Range Griddle Armg, Artg,;Range Ar126;Carter-Hoffmann;Dynamic Cooking Systems Broiler;Garland Broiler;Imperial Broiler Gb, Eba, Icb;Hotplates Ihpa, Range Ir W/O Lift Off Burner Heads.;Jade Broiler Jtkc, Kc;Rankin-Delux Hot Plate Suhp;Us Range Broiler/Cheesemelter C-Hds-A, Gxc;Wolf Broiler A, Ae, Ak, Irb-36, Rb-36,;Grill 18 X 24, 18 X 36, So-20B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.