Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Shutter 1 1/4

  • Mfr # 719657

  • Zoro # G102247386


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Fits Brand
Hobart
Height
1.50 in
Width
1 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719657
Zoro #
G102247386
UPC #
-
Country of Origin
United States

Dimensions

Height
1.50 in
Width
1 in
Length
1 in

Details

Item
Air Shutter
Fits Brand
Hobart

Description

Air Shutter 1-1/4" Id X 1.474" Long W/ Side Slot Only;For Air Shutter W/ Front & Side Slot Use # 26-1864;American Range;Imperial Grill Series: Imga, Itg.;Oven Series: Icvd.;Jade Grill Series: Jggt, Jgm, Jgt, Jsr.;Oven Jslb-(24,30), Jsr-36.;Southbend Broiler Hdc (L);Wolf Oven Series: Afs, Caf, F, Fs, Kafs, Kcaf, Kf, Kfs, Xfs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.