Zoro Homepage

Air Shutter 2-1/2"

  • Mfr # 00-719329

  • Zoro # G902221555


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

For Use With
Cast Iron Burner; Fits Burner with 2-1/2 in Dia and 7/16 in Hole Size, Locking Ears; Rankin-Delux Series Drb, Rb-8; Vulcan Vccb; Wolf Broiler Scb; Grill; Oven F, Fs, R, Wtr
Features
Plate with 2 Slots
Fits Brand
Hobart; Rankin-Delux; Vulcan; Wolf; Grill; Oven
Height
0.10 in
Length
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-719329
Zoro #
G902221555
UPC #
-
Country of Origin
United States

Dimensions

Height
0.10 in
Length
2.50 in
Width
2.50 in

Details

Item
Air Shutter
For Use With
Cast Iron Burner; Fits Burner with 2-1/2 in Dia and 7/16 in Hole Size, Locking Ears; Rankin-Delux Series Drb, Rb-8; Vulcan Vccb; Wolf Broiler Scb; Grill; Oven F, Fs, R, Wtr
Features
Plate with 2 Slots
Fits Brand
Hobart; Rankin-Delux; Vulcan; Wolf; Grill; Oven
Type
Double Plate with 2 Slots

Description

2-3/4" Od Air Shutter For Cast Iron Burner, ;Type Double Plate, 2 Slots, Fits Burner 2-1/2" Dia, ;7/16" Hole Size, W/ Locking Ears.;For Same W/ Larger 9/16" Hole Use # 26-1515 Air Shutter.;Rankin-Delux Series Drb, Rb-8;Vulcan Vccb;Wolf Broiler Scb;Grill;Oven F, Fs, R, Wtr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.