Zoro Homepage

Air Shutter

  • Mfr # 719241

  • Zoro # G002231256


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Fits Brand
Hobart
Height
5/8 in
Length
2.25 in
Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719241
Zoro #
G002231256
UPC #
-
Country of Origin
United States

Dimensions

Height
5/8 in
Length
2.25 in
Width
5/8 in

Details

Item
Air Shutter
Fits Brand
Hobart

Description

, Twin Plate, 2 Slots, .463" Orifice Hole, Fits;2.092" Dia Burner, W/ Locking Ears, 2-1/4"Od ;For Cast Iron Burner.;Magikitch'N Charbroiler Series Dmc, Fm-Smb, Smb, Smb-Apm;Montague Broiler Ufc, Ufsc, Ufscc, Ufsmc (24 To 72, >10/91 ;Grill 2436, 2436T, 2472, 2472T, Grizzly G.;Range 136-5, 136-559~; Series:;Vulcan;Broiler Hcb1 (Old Cb-1L), Hcb2 (Old Cb-2L), Hcb44;(Old7844L), Hcbo40 (Old 7840Al), M7806, M7809, Series: Hgb.;Range 7830.;Wolf Oven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.