Zoro Homepage

Air Shutter

  • Mfr # 719662

  • Zoro # G902220299


product price: $17.59
/ea

Key Features

For Use With
1 in Dia Tube Burner with 0.480 in Orifice Hole; Jade; Wolf Broiler; Oven
Features
Side Screw Adjustment Slot with 1.155 in Long and 0.48 in Hole
Fits Brand
Hobart; Jade; Wolf; Oven
Height
1 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719662
Zoro #
G902220299
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Length
1.25 in

Details

Item
Air Shutter
For Use With
1 in Dia Tube Burner with 0.480 in Orifice Hole; Jade; Wolf Broiler; Oven
Features
Side Screw Adjustment Slot with 1.155 in Long and 0.48 in Hole
Fits Brand
Hobart; Jade; Wolf; Oven

Description

For 1" Dia Tube Burner, W/.480" Orifice Hole,;Side Screw Adjustment Slot, 1.155" Long;1" Id W/ .480" Hole & Side Slot;Jade;Wolf Broiler;Oven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.