Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm, Assembly, Lower

  • Mfr # 00-271027-00002

  • Zoro # G8813501


product price: $1,905.99
/ea
Free Shipping & Returns

Key Features

Length
19-1/4 in
Height
3.45 in
Width
5.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-271027-00002
Zoro #
G8813501
UPC #
-
Country of Origin
Canada

Dimensions

Length
19-1/4 in
Height
3.45 in
Width
5.05 in

Description

Nipple, 1/4 X 1 1/2, Ss 304. This is a genuine OEM (Original Equipment Manufacturer) part. BKI has become a leader in the barbecue and smoking equipment industry and now offers a full line of food service solutions. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.