Zoro Homepage

Arm Bowl Lift

  • Mfr # 00-937432

  • Zoro # G5517001


product price: $31.19
/ea

Key Features

For Use With
Mixer
For Use With Mfr. Model Number
N50
Fits Brand
Hobart
Height
3/4 in
Compatible with Manufacturer Model Number
N50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-937432
Zoro #
G5517001
UPC #
-
Country of Origin
United States

Dimensions

Height
3/4 in
Overall Width
2 3/8 in
Overall Depth
3 5/8 in

Details

Item
Arm Bowl Lift
For Use With
Mixer
For Use With Mfr. Model Number
N50
Fits Brand
Hobart
Compatible with Manufacturer Model Number
N50
Compatible Manufacturer Model Number
N50
Compatible Manufacturer Part Number
N50
Compatible with Mfr. Model No.
N50
For Use with Mfr Model Number
N50
Compatible with Manufacturer Model No.
N50
Compatible Pump Manufacturer Part Number
N50
Compatible Mfr. Model Number
N50

Description

Arm Bowl Lift, Product Type Arm Bowl Lift, Overall Depth 3 5/8 in, Overall Height 3/4 in, Overall Width 2 3/8 in, For Use With Mixer, Compatible with Manufacturer Model Number N50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.