Zoro Homepage

Assembly Top Cover

  • Mfr # 00-915391

  • Zoro # G4853517


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

For Use With
Automatic Slicer, Automatic Slicer with Non Removable Knife, Manual Slicer, Manual Slicer with Non Removable Knife
For Use With Mfr. Model Number
HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Fits Brand
Hobart
Height
18 in
Overall Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-915391
Zoro #
G4853517
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Overall Depth
4 in
Overall Width
12 in

Details

Item
Assembly Top Cover
For Use With
Automatic Slicer, Automatic Slicer with Non Removable Knife, Manual Slicer, Manual Slicer with Non Removable Knife
For Use With Mfr. Model Number
HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible Manufacturer Model Number
HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible Manufacturer Part Number
HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible with Mfr. Model No.
HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
For Use with Mfr Model Number
HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible with Manufacturer Model No.
HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible Pump Manufacturer Part Number
HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible Mfr. Model Number
HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N

Description

Assembly Top Cover, Product Type Top Cover Assembly, Overall Depth 4 in, Overall Height 18 in, Overall Width 12 in, For Use With Automatic Slicer, Automatic Slicer with Non Removable Knife, Manual Slicer, Manual Slicer with Non Removable Knife, Compatible with Manufacturer Model Number HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.