Assembly, Wash Rinse Arms, Pw20, R, No 00-948822-00003

  • Mfr # 00-948822-00003

  • Zoro # G908538794


product price:  $2,100.99
/ea
Free Shipping & Returns

Key Features

Height
3.1 in
Width
19.2 in
Weight
12 lbs
Length
19.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-948822-00003
Zoro #
G908538794
UPC #
-
Country of Origin
United States

Dimensions

Height
3.1 in
Width
19.2 in
Length
19.6 in

Details

Weight
12 lbs

Description

Hobart 00-948822-00003. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.