Zoro Homepage

Auto-Matic Pilot Valve

  • Mfr # 00-498158

  • Zoro # G002265534


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Vulcan
Type
Automatic
Inlet Type
FPT
Inlet Size
1/4 in; 1/8 in
Length
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-498158
Zoro #
G002265534
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in; 1/8 in
Length
3.50 in
Height
2.50 in
Outlet Size
1/4 in; 1/8 in
Width
2.30 in

Details

Item
Pilot Valve
Fits Brand
Vulcan
Type
Automatic
Inlet Type
FPT
Outlet Type
FPT
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Description

Baso Gas Pilot Safety Valve, Nat/Lp;1/4" Fpt Gas In/Out, 1/8" Fpt Pilot In/Out.;#H15Qr-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.