Zoro Homepage

B-Beater, 80 qt.

  • Mfr # 00-874654

  • Zoro # G5531911


product price: $743.99
/ea
Free Shipping & Returns

Key Features

For Use With
140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional
For Use With Mfr. Model Number
HL1400, HL1400C, HL1400N, HL800, HL800C
Fits Brand
Hobart
Height
24 5/8 in
Compatible with Manufacturer Model Number
HL1400, HL1400C, HL1400N, HL800, HL800C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-874654
Zoro #
G5531911
UPC #
-
Country of Origin
United States

Dimensions

Height
24 5/8 in
Overall Depth
4 3/8 in
Overall Width
15 5/8 in

Details

Item
Slide Rod Assembly
For Use With
140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional
For Use With Mfr. Model Number
HL1400, HL1400C, HL1400N, HL800, HL800C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HL1400, HL1400C, HL1400N, HL800, HL800C
Capacity
80 qt
Compatible Manufacturer Model Number
HL1400, HL1400C, HL1400N, HL800, HL800C
Compatible Manufacturer Part Number
HL1400, HL1400C, HL1400N, HL800, HL800C
Compatible with Mfr. Model No.
HL1400, HL1400C, HL1400N, HL800, HL800C
For Use with Mfr Model Number
HL1400, HL1400C, HL1400N, HL800, HL800C
Compatible with Manufacturer Model No.
HL1400, HL1400C, HL1400N, HL800, HL800C
Compatible Pump Manufacturer Part Number
HL1400, HL1400C, HL1400N, HL800, HL800C
Compatible Mfr. Model Number
HL1400, HL1400C, HL1400N, HL800, HL800C

Description

B-Beater,80 qt., Product Type Beater, Overall Depth 4 3/8 in, Overall Height 24 5/8 in, Overall Width 15 5/8 in, For Use With 140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional, Capacity 80 qt, Compatible with Manufacturer Model Number HL1400, HL1400C, HL1400N, HL800, HL800C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.