Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing

  • Mfr # BB-007-01

  • Zoro # G5523697


product price: $69.29
/ea

Key Features

For Use With
Mixer, Mixer Correctional, Mixer Timedepoxy Enamel, Mixer 60 qt Berkel, Pizza Mixer PTD, Range, Spiral Mixer Fixed Bowl 120 qt, Spiral Mixer Fixed Bowl 180 lb, Spiral Mixer Fixed Bowl 190 qt, Spiral Mixer Fixed Bowl 270 lb, Spiral Mixer Fixed Bowl 350 lb, Spiral Mixer Removal Bowl 190 qt, Spiral Mixer Removal Bowl 250 qt, Spiral Mixer Removal Bowl 270 lb, Spiral Mixer Removal Bowl 350 Lb
For Use With Mfr. Model Number
FMS60, HF120, HF180, HF190, HF250, HF270, HF350, HL600, HL600C, HL661, HL662, HR190, HR250, HR270, HR350, P660
Fits Brand
Hobart
Height
1 3/8 in
Compatible with Manufacturer Model Number
FMS60, HF120, HF180, HF190, HF250, HF270, HF350, HL600, HL600C, HL661, HL662, HR190, HR250, HR270, HR350, P660
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-007-01
Zoro #
G5523697
UPC #
-
Country of Origin
China

Dimensions

Height
1 3/8 in
Overall Width
4 1/4 in
Overall Depth
5 in

Details

Item
Ball Bearing
For Use With
Mixer, Mixer Correctional, Mixer Timedepoxy Enamel, Mixer 60 qt Berkel, Pizza Mixer PTD, Range, Spiral Mixer Fixed Bowl 120 qt, Spiral Mixer Fixed Bowl 180 lb, Spiral Mixer Fixed Bowl 190 qt, Spiral Mixer Fixed Bowl 270 lb, Spiral Mixer Fixed Bowl 350 lb, Spiral Mixer Removal Bowl 190 qt, Spiral Mixer Removal Bowl 250 qt, Spiral Mixer Removal Bowl 270 lb, Spiral Mixer Removal Bowl 350 Lb
For Use With Mfr. Model Number
FMS60, HF120, HF180, HF190, HF250, HF270, HF350, HL600, HL600C, HL661, HL662, HR190, HR250, HR270, HR350, P660
Fits Brand
Hobart
Compatible with Manufacturer Model Number
FMS60, HF120, HF180, HF190, HF250, HF270, HF350, HL600, HL600C, HL661, HL662, HR190, HR250, HR270, HR350, P660
Compatible Manufacturer Model Number
FMS60, HF120, HF180, HF190, HF250, HF270, HF350, HL600, HL600C, HL661, HL662, HR190, HR250, HR270, HR350, P660
Compatible Manufacturer Part Number
FMS60, HF120, HF180, HF190, HF250, HF270, HF350, HL600, HL600C, HL661, HL662, HR190, HR250, HR270, HR350, P660
Compatible with Mfr. Model No.
FMS60, HF120, HF180, HF190, HF250, HF270, HF350, HL600, HL600C, HL661, HL662, HR190, HR250, HR270, HR350, P660
For Use with Mfr Model Number
FMS60, HF120, HF180, HF190, HF250, HF270, HF350, HL600, HL600C, HL661, HL662, HR190, HR250, HR270, HR350, P660
Compatible with Manufacturer Model No.
FMS60, HF120, HF180, HF190, HF250, HF270, HF350, HL600, HL600C, HL661, HL662, HR190, HR250, HR270, HR350, P660
Compatible Pump Manufacturer Part Number
FMS60, HF120, HF180, HF190, HF250, HF270, HF350, HL600, HL600C, HL661, HL662, HR190, HR250, HR270, HR350, P660
Compatible Mfr. Model Number
FMS60, HF120, HF180, HF190, HF250, HF270, HF350, HL600, HL600C, HL661, HL662, HR190, HR250, HR270, HR350, P660

Description

Ball Bearing, Product Type Ball Bearing, Overall Depth 5 in, Overall Height 1 3/8 in, Overall Width 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.