Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing

  • Mfr # BB-007-14

  • Zoro # G4836951


product price: $26.79
/ea

Key Features

For Use With
Chopper, Chopper for Removable Pan, Mixer, Mixer Correctional, Mixer Timedepoxy Enamel, Mixer 60 qt Berkel, Pizza Mixer PTD
For Use With Mfr. Model Number
4632, 4732, 4732A, FMS60, HL600, HL600C, HL661, HL662, P660
Fits Brand
Hobart
Height
1 1/8 in
Compatible with Manufacturer Model Number
4632, 4732, 4732A, FMS60, HL600, HL600C, HL661, HL662, P660
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-007-14
Zoro #
G4836951
UPC #
-
Country of Origin
China

Dimensions

Height
1 1/8 in
Overall Depth
2 3/4 in
Overall Width
3 in

Details

Item
Ball Bearing
For Use With
Chopper, Chopper for Removable Pan, Mixer, Mixer Correctional, Mixer Timedepoxy Enamel, Mixer 60 qt Berkel, Pizza Mixer PTD
For Use With Mfr. Model Number
4632, 4732, 4732A, FMS60, HL600, HL600C, HL661, HL662, P660
Fits Brand
Hobart
Compatible with Manufacturer Model Number
4632, 4732, 4732A, FMS60, HL600, HL600C, HL661, HL662, P660
Compatible Manufacturer Model Number
4632, 4732, 4732A, FMS60, HL600, HL600C, HL661, HL662, P660
Compatible Manufacturer Part Number
4632, 4732, 4732A, FMS60, HL600, HL600C, HL661, HL662, P660
Compatible with Mfr. Model No.
4632, 4732, 4732A, FMS60, HL600, HL600C, HL661, HL662, P660
For Use with Mfr Model Number
4632, 4732, 4732A, FMS60, HL600, HL600C, HL661, HL662, P660
Compatible with Manufacturer Model No.
4632, 4732, 4732A, FMS60, HL600, HL600C, HL661, HL662, P660
Compatible Pump Manufacturer Part Number
4632, 4732, 4732A, FMS60, HL600, HL600C, HL661, HL662, P660
Compatible Mfr. Model Number
4632, 4732, 4732A, FMS60, HL600, HL600C, HL661, HL662, P660

Description

Ball Bearing, Product Type Ball Bearing, Overall Depth 2 3/4 in, Overall Height 1 1/8 in, Overall Width 3 in, For Use With Chopper, Chopper for Removable Pan, Mixer, Mixer Correctional, Mixer Timedepoxy Enamel, Mixer 60 qt Berkel, Pizza Mixer PTD, Compatible with Manufacturer Model Number 4632, 4732, 4732A, FMS60, HL600, HL600C, HL661, HL662, P660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.