Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing

  • Mfr # BB-007-21

  • Zoro # G4766400


product price: $54.49
/ea

Key Features

For Use With
Meat Grinder, Meat Saw, Mixer Grinder
For Use With Mfr. Model Number
4056, 4146, 4152, 4156, 4166, 4246, 4266, 4356A, 6614, 6801, MG1532, MG2032
Fits Brand
Hobart
Height
7/8 in
Overall Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-007-21
Zoro #
G4766400
UPC #
-
Country of Origin
United States

Dimensions

Height
7/8 in
Overall Width
3 3/4 in
Overall Depth
3 1/2 in

Details

Item
Screw Knife
For Use With
Meat Grinder, Meat Saw, Mixer Grinder
For Use With Mfr. Model Number
4056, 4146, 4152, 4156, 4166, 4246, 4266, 4356A, 6614, 6801, MG1532, MG2032
Fits Brand
Hobart
Compatible with Manufacturer Model Number
4056, 4146, 4152, 4156, 4166, 4246, 4266, 4356A, 6614, 6801, MG1532, MG2032
Compatible Manufacturer Model Number
4056, 4146, 4152, 4156, 4166, 4246, 4266, 4356A, 6614, 6801, MG1532, MG2032
Compatible Manufacturer Part Number
4056, 4146, 4152, 4156, 4166, 4246, 4266, 4356A, 6614, 6801, MG1532, MG2032
Compatible with Mfr. Model No.
4056, 4146, 4152, 4156, 4166, 4246, 4266, 4356A, 6614, 6801, MG1532, MG2032
For Use with Mfr Model Number
4056, 4146, 4152, 4156, 4166, 4246, 4266, 4356A, 6614, 6801, MG1532, MG2032
Compatible with Manufacturer Model No.
4056, 4146, 4152, 4156, 4166, 4246, 4266, 4356A, 6614, 6801, MG1532, MG2032
Compatible Pump Manufacturer Part Number
4056, 4146, 4152, 4156, 4166, 4246, 4266, 4356A, 6614, 6801, MG1532, MG2032
Compatible Mfr. Model Number
4056, 4146, 4152, 4156, 4166, 4246, 4266, 4356A, 6614, 6801, MG1532, MG2032

Description

Screw Knife, Product Type Ball Bearing, Overall Depth 3 1/2 in, Overall Height 7/8 in, Overall Width 3 3/4 in, For Use With Meat Grinder, Meat Saw, Mixer Grinder, Compatible with Manufacturer Model Number 4056, 4146, 4152, 4156, 4166, 4246, 4266, 4356A, 6614, 6801, MG1532, MG2032

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.