Zoro Homepage

Ball Bearing

  • Mfr # BB-013-03

  • Zoro # G4845561


product price: $123.99
/ea
Free Shipping & Returns

Key Features

For Use With
40 qt Mixer, H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer Correctional, Mixer Timedepoxy Enamel, Mixer 60 qt Berkel, Mixer for Canada, Pizza Mixer PTD
For Use With Mfr. Model Number
FMS60, H600, H600C, H600T, HL400, HL400C, HL600, HL600C, HL661, HL662, L800, L800C, P660
Fits Brand
Hobart
Height
1 1/8 in
Overall Depth
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-013-03
Zoro #
G4845561
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/8 in
Overall Depth
2 3/4 in
Overall Width
3 3/4 in

Details

Item
Ball Bearing
For Use With
40 qt Mixer, H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer Correctional, Mixer Timedepoxy Enamel, Mixer 60 qt Berkel, Mixer for Canada, Pizza Mixer PTD
For Use With Mfr. Model Number
FMS60, H600, H600C, H600T, HL400, HL400C, HL600, HL600C, HL661, HL662, L800, L800C, P660
Fits Brand
Hobart
Compatible with Manufacturer Model Number
FMS60, H600, H600C, H600T, HL400, HL400C, HL600, HL600C, HL661, HL662, L800, L800C, P660
Compatible Manufacturer Model Number
FMS60, H600, H600C, H600T, HL400, HL400C, HL600, HL600C, HL661, HL662, L800, L800C, P660
Compatible Manufacturer Part Number
FMS60, H600, H600C, H600T, HL400, HL400C, HL600, HL600C, HL661, HL662, L800, L800C, P660
Compatible with Mfr. Model No.
FMS60, H600, H600C, H600T, HL400, HL400C, HL600, HL600C, HL661, HL662, L800, L800C, P660
For Use with Mfr Model Number
FMS60, H600, H600C, H600T, HL400, HL400C, HL600, HL600C, HL661, HL662, L800, L800C, P660
Compatible with Manufacturer Model No.
FMS60, H600, H600C, H600T, HL400, HL400C, HL600, HL600C, HL661, HL662, L800, L800C, P660
Compatible Pump Manufacturer Part Number
FMS60, H600, H600C, H600T, HL400, HL400C, HL600, HL600C, HL661, HL662, L800, L800C, P660
Compatible Mfr. Model Number
FMS60, H600, H600C, H600T, HL400, HL400C, HL600, HL600C, HL661, HL662, L800, L800C, P660

Description

Ball Bearing, Product Type Ball Bearing, Overall Depth 2 3/4 in, Overall Height 1 1/8 in, Overall Width 3 3/4 in, For Use With 40 qt Mixer, H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer Correctional, Mixer Timedepoxy Enamel, Mixer 60 qt Berkel, Mixer for Canada, Pizza Mixer PTD, Compatible with Manufacturer Model Number FMS60, H600, H600C, H600T, HL400, HL400C, HL600, HL600C, HL661, HL662, L800, L800C, P660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.