Zoro Homepage

Ball Bearing

  • Mfr # BB-017-09

  • Zoro # G5498451


product price: $22.19
/ea

Key Features

For Use With
Chopper, Food Processor, Mixer
For Use With Mfr. Model Number
4822, D300, D300C, FP100, FP100C, FP150, FP150C, FP250
Fits Brand
Hobart
Height
7/8 in
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-017-09
Zoro #
G5498451
UPC #
-
Country of Origin
United States

Dimensions

Height
7/8 in
Overall Width
3 1/2 in
Overall Depth
2 7/8 in

Details

Item
Ball Bearing
For Use With
Chopper, Food Processor, Mixer
For Use With Mfr. Model Number
4822, D300, D300C, FP100, FP100C, FP150, FP150C, FP250
Fits Brand
Hobart
Compatible with Manufacturer Model Number
4822, D300, D300C, FP100, FP100C, FP150, FP150C, FP250
Compatible Manufacturer Model Number
4822, D300, D300C, FP100, FP100C, FP150, FP150C, FP250
Compatible Manufacturer Part Number
4822, D300, D300C, FP100, FP100C, FP150, FP150C, FP250
Compatible with Mfr. Model No.
4822, D300, D300C, FP100, FP100C, FP150, FP150C, FP250
For Use with Mfr Model Number
4822, D300, D300C, FP100, FP100C, FP150, FP150C, FP250
Compatible with Manufacturer Model No.
4822, D300, D300C, FP100, FP100C, FP150, FP150C, FP250
Compatible Pump Manufacturer Part Number
4822, D300, D300C, FP100, FP100C, FP150, FP150C, FP250
Compatible Mfr. Model Number
4822, D300, D300C, FP100, FP100C, FP150, FP150C, FP250

Description

Ball Bearing, Product Type Ball Bearing, Overall Depth 2 7/8 in, Overall Height 7/8 in, Overall Width 3 1/2 in, For Use With Chopper, Food Processor, Mixer, Compatible with Manufacturer Model Number 4822, D300, D300C, FP100, FP100C, FP150, FP150C, FP250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.