Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing

  • Mfr # BB-018-43

  • Zoro # G4868591


product price: $71.99
/ea

Key Features

For Use With
Chopper, Food Cutter 14 in, Slicer
For Use With Mfr. Model Number
1612, 1712, 1712R, 4812, 84145
Fits Brand
Hobart
Height
3/4 in
Compatible with Manufacturer Model Number
1612, 1712, 1712R, 4812, 84145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-018-43
Zoro #
G4868591
UPC #
-
Country of Origin
Bulgaria

Dimensions

Height
3/4 in
Overall Depth
2 5/8 in
Overall Width
3 1/8 in

Details

Item
Ball Bearing
For Use With
Chopper, Food Cutter 14 in, Slicer
For Use With Mfr. Model Number
1612, 1712, 1712R, 4812, 84145
Fits Brand
Hobart
Compatible with Manufacturer Model Number
1612, 1712, 1712R, 4812, 84145
Compatible Manufacturer Model Number
1612, 1712, 1712R, 4812, 84145
Compatible Manufacturer Part Number
1612, 1712, 1712R, 4812, 84145
Compatible with Mfr. Model No.
1612, 1712, 1712R, 4812, 84145
For Use with Mfr Model Number
1612, 1712, 1712R, 4812, 84145
Compatible with Manufacturer Model No.
1612, 1712, 1712R, 4812, 84145
Compatible Pump Manufacturer Part Number
1612, 1712, 1712R, 4812, 84145
Compatible Mfr. Model Number
1612, 1712, 1712R, 4812, 84145

Description

Ball Bearing, Product Type Ball Bearing, Overall Depth 2 5/8 in, Overall Height 3/4 in, Overall Width 3 1/8 in, For Use With Chopper, Food Cutter 14 in, Slicer, Compatible with Manufacturer Model Number 1612, 1712, 1712R, 4812, 84145

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.